Obsolete
VG1000 Ball Valves Series Information
| Manufacturer Part Number | VG1895BG+9T4IGA |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VG1000 Ball Valves |
| Family Series | Johnson Controls HVAC Valves, VG1000 Ball Valves Series |
| Description | 3/4in. Three-Way Ball Val; 4.7 Cv; Press End Conn.; Ss Trim; Non-Sprig Rtn; |
| Capacity | 4.7 Cv |
| Pipe Size | 0.75 " |
| Connection Type | Press |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 300 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Ball |
| Medium Temperature Range | -22-284 °F |
| Flow Characteristic | Equal Percentage In-Line/Linear Angled |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Non-Spring |
| Comments | With Timeout |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |