VG18A5GS+92NBAA
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG18A5GS+92NBAA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

VG18A5GS+92NBAA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
3W 2.5 Cv47 M9220-Baa-3; 3W 2.5
MFG Item Number
VG18A5GS+92NBAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Flanged Ball Valves Series
Item #
VG18A5GS+92NBAA
3W 2.5 Cv47 M9220-Baa-3; 3W 2.5

VG1000 Flanged Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG18A5GS+92NBAA
Manufacturer Johnson Controls
Product Series VG1000 Flanged Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Description 3W 2.5 Cv47 M9220-Baa-3; 3W 2.5 Cv47 M9220-Baa-3
Capacity 47 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Max Static Pressure 250 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range 0-284 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs