Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
VG18A5GS+92NBAC
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
3W 2.5 Cv47 M9220-Bac-3; 3W 2.5
MFG Item Number
VG18A5GS+92NBAC
This item cannot be canceled or returned
Description
HVAC Valves, VG1000 Flanged Ball Valves Series
3W 2.5 Cv47 M9220-Bac-3; 3W 2.5
VG1000 Flanged Ball Valves Series Information
Specifications
Specifications
| Manufacturer Part Number |
VG18A5GS+92NBAC |
| Manufacturer |
Johnson Controls |
| Product Series |
VG1000 Flanged Ball Valves |
| Family Series |
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series |
| Description |
3W 2.5 Cv47 M9220-Bac-3; 3W 2.5 Cv47 M9220-Bac-3 |
| Capacity |
47 Cv |
| Pipe Size |
2.5 " |
| Connection Type |
Flanged |
| Max Close-Off Pressure |
50 psi |
| Max Static Pressure |
250 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Ball |
| Medium Temperature Range |
0-284 °F |
| Flow Characteristic |
Equal Percentage In-Line/Linear Angled |
| Nominal Voltage |
120 VAC |
| Fail-Safe Mode |
Spring Normally Open |
| Auxiliary Switch |
2 |
| Comments |
ANSI Class 150 Flange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VG18A5GS+92NBAC
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series