VG18A5HW
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG18A5HW

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series

VG18A5HW

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
3W 3 Cv211 No Act; 3W 3 Cv211 No Act
MFG Item Number
VG18A5HW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG1000 Flanged Ball Valves Series
Item #
VG18A5HW
3W 3 Cv211 No Act; 3W 3 Cv211 No Act

VG1000 Flanged Ball Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG18A5HW
Manufacturer Johnson Controls
Product Series VG1000 Flanged Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Description 3W 3 Cv211 No Act; 3W 3 Cv211 No Act
Capacity 211 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Max Static Pressure 250 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range 0-284 °F
Flow Characteristic Equal Percentage NC, Linear NO
Comments ASME Class 150
Net Weight 0 lbs
Gross Weight 0 lbs