VG2231UL+823C01
Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2231UL+823C01

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

VG2231UL+823C01

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
3 Inch Pdtc Mp82 Act.; 3 Inch No
MFG Item Number
VG2231UL+823C01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Item #
VG2231UL+823C01
3 Inch Pdtc Mp82 Act.; 3 Inch No

VG2000 Pneumatic Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2231UL+823C01
Manufacturer Johnson Controls
Product Series VG2000 Pneumatic Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Description 3 Inch Pdtc Mp82 Act.; 3 Inch No Iron Valve Mp82 3-7Lb Spring Cv 83 W/V9502 Positioner
Capacity 83 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Open
Comments 3-7 psi Spring Range, ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs