VG2231UM+301AGA
Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2231UM+301AGA

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

VG2231UM+301AGA

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
3in. Pdtc Iron Valve; Cv=83; Va-3100
MFG Item Number
VG2231UM+301AGA
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Item #
VG2231UM+301AGA
3in. Pdtc Iron Valve; Cv=83; Va-3100

VG2000 Electric Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2231UM+301AGA
Manufacturer Johnson Controls
Product Series VG2000 Electric Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Description 3in. Pdtc Iron Valve; Cv=83; Va-3100 Actuator; Floating
Capacity 83 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs