VG2231UN
Johnson Controls HVAC Valves, VG2000 Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2231UN

Johnson Controls HVAC Valves, VG2000 Globe Valves Series

VG2231UN

Johnson Controls HVAC Valves, VG2000 Globe Valves Series
3in. Iron Valve Pdtc; Less Actuator;
MFG Item Number
VG2231UN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Globe Valves Series
Item #
VG2231UN
3in. Iron Valve Pdtc; Less Actuator;

VG2000 Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2231UN
Manufacturer Johnson Controls
Product Series VG2000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Description 3in. Iron Valve Pdtc; Less Actuator; Cv=83
Capacity 83 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Comments ANSI Class 125
Net Weight 0 lbs
Gross Weight 0 lbs