VG2231YN+302AGA
Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2231YN+302AGA

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

VG2231YN+302AGA

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
6in. Pdtc Iron Valve; Cv=350; Va-3100
MFG Item Number
VG2231YN+302AGA
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Item #
VG2231YN+302AGA
6in. Pdtc Iron Valve; Cv=350; Va-3100

VG2000 Electric Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2231YN+302AGA
Manufacturer Johnson Controls
Product Series VG2000 Electric Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Description 6in. Pdtc Iron Valve; Cv=350; Va-3100 Actuator; Floating
Capacity 350 Cv
Pipe Size 6 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs