VG2431YN
Johnson Controls HVAC Valves, VG2000 Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2431YN

Johnson Controls HVAC Valves, VG2000 Globe Valves Series

VG2431YN

Johnson Controls HVAC Valves, VG2000 Globe Valves Series
6in. Iron Valve Pdto; Less Actuator;
MFG Item Number
VG2431YN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Globe Valves Series
Item #
VG2431YN
6in. Iron Valve Pdto; Less Actuator;

VG2000 Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2431YN
Manufacturer Johnson Controls
Product Series VG2000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Description 6in. Iron Valve Pdto; Less Actuator; Cv=279
Capacity 344 Cv
Pipe Size 6 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Comments ANSI Class 125
Net Weight 0 lbs
Gross Weight 0 lbs