Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
VG2000 Pneumatic Flanged Globe Valves Series Information
| Manufacturer Part Number | VG2831TM+843E01 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VG2000 Pneumatic Flanged Globe Valves |
| Family Series | Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series |
| Description | 2.5in.Mx.& Mp84 Act.9-13#; 2 1/2Inch Mix Iron Valve Mp84 9-13Lb Spring Cv 54 W/V9502 Positioner |
| Capacity | 54 Cv |
| Pipe Size | 2.5 " |
| Connection Type | Flanged |
| Max Static Pressure | 175 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Globe |
| Medium Temperature Range | 35-281 °F |
| Flow Characteristic | Modified Linear |
| Fail-Safe Mode | Spring Normally Closed |
| Comments | 9-13 psi Spring Range, ANSI Class 125 Flange |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |