VG2831TM+92NBGC
Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2831TM+92NBGC

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

VG2831TM+92NBGC

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
2-1/2in.; 3W;Flanged; 54Cv; Spr Stem
MFG Item Number
VG2831TM+92NBGC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Item #
VG2831TM+92NBGC
2-1/2in.; 3W;Flanged; 54Cv; Spr Stem

VG2000 Electric Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2831TM+92NBGC
Manufacturer Johnson Controls
Product Series VG2000 Electric Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Description 2-1/2in.; 3W;Flanged; 54Cv; Spr Stem Up; M9220-Bgc-3; 24 V; On/Off Control; With Two Switches
Capacity 54 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Auxiliary Switch 2
Comments ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs