VG2831TM
Johnson Controls HVAC Valves, VG2000 Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2831TM

Johnson Controls HVAC Valves, VG2000 Globe Valves Series

VG2831TM

Johnson Controls HVAC Valves, VG2000 Globe Valves Series
2-1/2in. Iron Valve Mixing; Less
MFG Item Number
VG2831TM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Globe Valves Series
Item #
VG2831TM
2-1/2in. Iron Valve Mixing; Less

VG2000 Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2831TM
Manufacturer Johnson Controls
Product Series VG2000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Description 2-1/2in. Iron Valve Mixing; Less Actuator; Cv=54
Capacity 54 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Comments ANSI Class 125
Net Weight 0 lbs
Gross Weight 0 lbs