VG2831UM+845C00
Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2831UM+845C00

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

VG2831UM+845C00

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
3in. Mx. & Mp84 Act. 3-7#; 3 Inch Mix
MFG Item Number
VG2831UM+845C00
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Item #
VG2831UM+845C00
3in. Mx. & Mp84 Act. 3-7#; 3 Inch Mix

VG2000 Pneumatic Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2831UM+845C00
Manufacturer Johnson Controls
Product Series VG2000 Pneumatic Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Description 3in. Mx. & Mp84 Act. 3-7#; 3 Inch Mix Iron Valve Mp84 3-7Lb Spring Cv 80
Capacity 80 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Closed
Comments 3-7 psi Spring Range, ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs