VG2831UN+865E01
Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2831UN+865E01

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series

VG2831UN+865E01

Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
3in. Mx. & Mp86 Act. 9-13#; 3 Inch
MFG Item Number
VG2831UN+865E01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Item #
VG2831UN+865E01
3in. Mx. & Mp86 Act. 9-13#; 3 Inch

VG2000 Pneumatic Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2831UN+865E01
Manufacturer Johnson Controls
Product Series VG2000 Pneumatic Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Pneumatic Flanged Globe Valves Series
Description 3in. Mx. & Mp86 Act. 9-13#; 3 Inch Mix Iron Valve Mp86 9-13Lb Spring Cv 80 W/V9502 Positioner
Capacity 80 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Closed
Comments 9-13 psi Spring Range, ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs