VG2831VN+602AGC
Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG2831VN+602AGC

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series

VG2831VN+602AGC

Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
4in. Mixing Iron Valve; Cv=157;
MFG Item Number
VG2831VN+602AGC
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Item #
VG2831VN+602AGC
4in. Mixing Iron Valve; Cv=157;

VG2000 Electric Flanged Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG2831VN+602AGC
Manufacturer Johnson Controls
Product Series VG2000 Electric Flanged Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Electric Flanged Globe Valves Series
Description 4in. Mixing Iron Valve; Cv=157; Va-6100 Actuator; Floating; 2 Aux Switches
Capacity 157 Cv
Pipe Size 4 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Auxiliary Switch 2
Comments ANSI Class 125 Flange
Net Weight 0 lbs
Gross Weight 0 lbs