VG7241CT+71CHGA
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7241CT+71CHGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7241CT+71CHGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
1/2in.; 0.73 Cv; Npt; Pdtc; 2W Brass
MFG Item Number
VG7241CT+71CHGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7241CT+71CHGA
1/2in.; 0.73 Cv; Npt; Pdtc; 2W Brass

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7241CT+71CHGA
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 1/2in.; 0.73 Cv; Npt; Pdtc; 2W Brass Trim Globe Val; Va7810-Hga-2; Nsr; Elec;Selectable Control;W/O S
Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Control
Medium Temperature Range 35-284 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs