Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
VG7241GS+3801B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
No1/2 Npt 4.7 W/3801 3-6#
MFG Item Number
VG7241GS+3801B
This item cannot be canceled or returned
Description
HVAC Valves, VG7000 Pneumatic Control Valves Series
No1/2 Npt 4.7 W/3801 3-6#
VG7000 Pneumatic Control Valves Series Information
Specifications
Specifications
| Manufacturer Part Number |
VG7241GS+3801B |
| Manufacturer |
Johnson Controls |
| Product Series |
VG7000 Pneumatic Control Valves |
| Family Series |
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series |
| Description |
No1/2 Npt 4.7 W/3801 3-6# |
| Capacity |
4.6 Cv |
| Pipe Size |
0.5 " |
| Connection Type |
Threaded |
| Max Static Pressure |
400 psi |
| Body Pattern |
Two-Way |
| Valve Style |
Control |
| Medium Temperature Range |
35-248 °F |
| Flow Characteristic |
Equal Percentage |
| Fail-Safe Mode |
Spring Normally Open |
| Comments |
3-6 psi Spring Range |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VG7241GS+3801B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series