VG7243PT+7150G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7243PT+7150G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7243PT+7150G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
2W1-1/4 Npt18.5 Va7150
MFG Item Number
VG7243PT+7150G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7243PT+7150G
2W1-1/4 Npt18.5 Va7150

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7243PT+7150G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 2W1-1/4 Npt18.5 Va7150
Capacity 18.5 Cv
Pipe Size 1.25 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Control
Medium Temperature Range 35-338 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs