VG7243SM
Johnson Controls HVAC Valves, VG7000M Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7243SM

Johnson Controls HVAC Valves, VG7000M Globe Valves Series

VG7243SM

Johnson Controls HVAC Valves, VG7000M Globe Valves Series
No 2In Npt L/Act For Mp84; No; 2
MFG Item Number
VG7243SM
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000M Globe Valves Series
Item #
VG7243SM
No 2In Npt L/Act For Mp84; No; 2

VG7000M Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7243SM
Manufacturer Johnson Controls
Product Series VG7000M Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000M Globe Valves Series
Description No 2In Npt L/Act For Mp84; No; 2 Inch Less Act With 3/8 Stem For For Mp84 Series Act
Capacity 46.2 Cv
Pipe Size 2 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 35-338 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs