VG7271GT+3003D
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7271GT+3003D Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series, No1/2Rsw4.6 W/3003 4-8#

MFG Item Number
VG7271GT+3003D

VG7271GT+3003D Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series, No1/2Rsw4.6 W/3003 4-8#

MFG Item Number
VG7271GT+3003D
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7271GT+3003D
No1/2Rsw4.6 W/3003 4-8#

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VG7271GT+3003D
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Description No1/2Rsw4.6 W/3003 4-8#
Capacity 4.6 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Control
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments 4-8 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs