VG7281ES
Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7281ES

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

VG7281ES

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
1/2in.;2W;Pdtc; 1.8 Cv;Usw; Slotted
MFG Item Number
VG7281ES
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Compact Globe Valves Series
Item #
VG7281ES
1/2in.;2W;Pdtc; 1.8 Cv;Usw; Slotted

VG7000 Compact Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7281ES
Manufacturer Johnson Controls
Product Series VG7000 Compact Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Description 1/2in.;2W;Pdtc; 1.8 Cv;Usw; Slotted Stem Valve Less Actuator
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs