VG7281LT+8051G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7281LT+8051G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7281LT+8051G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
2W3/4Usw7.3 Va8051 Elec
MFG Item Number
VG7281LT+8051G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7281LT+8051G
2W3/4Usw7.3 Va8051 Elec

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7281LT+8051G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 2W3/4Usw7.3 Va8051 Elec
Capacity 7.3 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Control
Medium Temperature Range 190 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Comments With Feedback
Net Weight 0 lbs
Gross Weight 0 lbs