VG7291ET+423GGA
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7291ET+423GGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7291ET+423GGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
2W 1/2in. Esw 1.8Cv Va4233; 1/2in. Esw
MFG Item Number
VG7291ET+423GGA
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7291ET+423GGA
2W 1/2in. Esw 1.8Cv Va4233; 1/2in. Esw

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7291ET+423GGA
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 2W 1/2in. Esw 1.8Cv Va4233; 1/2in. Esw 1.8 Cv No With Va-4233-Gga-2 Elec Act Proportional
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Control
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs