VG7441GT+3008B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7441GT+3008B Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series, Nc1/2 Npt 4.6 W/3000

MFG Item Number
VG7441GT+3008B

VG7441GT+3008B Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series, Nc1/2 Npt 4.6 W/3000

MFG Item Number
VG7441GT+3008B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7441GT+3008B
Nc1/2 Npt 4.6 W/3000

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VG7441GT+3008B
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Description Nc1/2 Npt 4.6 W/3000
Capacity 4.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Control
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments 3-6 psi Spring Range
Net Weight 3.345 lbs
Gross Weight 3.64 lbs