VG7441LS
Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7441LS

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

VG7441LS

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Valve 2-W Pdto Dn20; Nc 3/4 Npt 7.3
MFG Item Number
VG7441LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Compact Globe Valves Series
Item #
VG7441LS
Valve 2-W Pdto Dn20; Nc 3/4 Npt 7.3

VG7000 Compact Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7441LS
Manufacturer Johnson Controls
Product Series VG7000 Compact Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Description Valve 2-W Pdto Dn20; Nc 3/4 Npt 7.3
Capacity 7.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs