VG7443NT
Johnson Controls HVAC Valves, VG7000 Stainless Steel Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7443NT

Johnson Controls HVAC Valves, VG7000 Stainless Steel Globe Valves Series

VG7443NT

Johnson Controls HVAC Valves, VG7000 Stainless Steel Globe Valves Series
Valve 2-W Pdto Dn25
MFG Item Number
VG7443NT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Stainless Steel Globe Valves Series
Item #
VG7443NT
Valve 2-W Pdto Dn25

VG7000 Stainless Steel Globe Valves Series Information

  • 90 lb Force Provides Tight Closeoff
  • Direct Coupled; No Linkage Required
  • Packing: Spring‑Loaded PTFE and Elastomer V‑Rings
  • Magnetic Clutch Protects Gearing, Ensures Tight Closeoff
  • Controls Hot Water, Chilled Water, or Steam
  • Fits VG7000 Series Valves 1/2 through 2 in.
  • Valve Body Static Pressure Rating: ANSI Class 250
  • Factory or Field Assembly
  • Voltage: 24 VAC, 50/60 Hz, 4.7 VA
VG7000 Series Stainless Steel Trim Globe Valves with VA‑715x Series Pneumatic Actuators control hot or chilled water, or steam.

Specifications

Specifications
Manufacturer Part Number VG7443NT
Manufacturer Johnson Controls
Product Series VG7000 Stainless Steel Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Stainless Steel Globe Valves Series
Description Valve 2-W Pdto Dn25
Capacity 11.6 Cv
Pipe Size 1 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 35-338 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs