VG7551ES+8020G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7551ES+8020G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7551ES+8020G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Ua 1/2in. 1.8 Cv W/8020; Un. Angle
MFG Item Number
VG7551ES+8020G
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7551ES+8020G
Ua 1/2in. 1.8 Cv W/8020; Un. Angle

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7551ES+8020G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description Ua 1/2in. 1.8 Cv W/8020; Un. Angle 1/2in. 1.8 Cv With Va-8020-1001 Floating
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Angle
Valve Style Control
Medium Temperature Range 195 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs