VG7551ES
Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7551ES

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

VG7551ES

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
2W1/2Ang1.8 L/Act
MFG Item Number
VG7551ES
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Compact Globe Valves Series
Item #
VG7551ES
2W1/2Ang1.8 L/Act

VG7000 Compact Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7551ES
Manufacturer Johnson Controls
Product Series VG7000 Compact Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Description 2W1/2Ang1.8 L/Act
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs