VG7551LS
Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7551LS

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series

VG7551LS

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Ua 3/4in. 7.3Cv Less Act; Union Angle
MFG Item Number
VG7551LS
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Compact Globe Valves Series
Item #
VG7551LS
Ua 3/4in. 7.3Cv Less Act; Union Angle

VG7000 Compact Globe Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7551LS
Manufacturer Johnson Controls
Product Series VG7000 Compact Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Description Ua 3/4in. 7.3Cv Less Act; Union Angle 3/4in. 7.3 Cv Less Actuator Slotted Stem
Capacity 7.3 Cv
Pipe Size 0.75 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 3.075 lbs
Gross Weight 3.255 lbs