VG7551LT+3003B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7551LT+3003B

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

VG7551LT+3003B

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Ua 3/4in. 7.3Cv W/3003 3-6#; Union
MFG Item Number
VG7551LT+3003B
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7551LT+3003B
Ua 3/4in. 7.3Cv W/3003 3-6#; Union

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VG7551LT+3003B
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Description Ua 3/4in. 7.3Cv W/3003 3-6#; Union Angle 3/4in. 7.3 Cv With V-3000-8003 3-6# Spring
Capacity 7.3 Cv
Pipe Size 0.75 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Angle
Valve Style Control
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments 3-6 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs