Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VG7842PT Johnson Controls HVAC Valves, VG7000 Globe Valves Series, Valve 3-W Mix Dn32
VG7842PT Johnson Controls HVAC Valves, VG7000 Globe Valves Series, Valve 3-W Mix Dn32
This item cannot be canceled or returned
Description
HVAC Valves, VG7000 Globe Valves Series
VG7000 Globe Valves Series Information
- 90 lb Force Provides Tight Closeoff
- Direct Coupled No Linkage Required
- Magnetic Clutch Protects Gearing, Ensures Tight Closeoff
- Controls Hot Water, Chilled Water, or Steam
- Fits VG7000 Series Valves 1/2 through 2 in.
- Valve Body Static Pressure Rating: ANSI Class 250
- Factory or Field Assembly
- Voltage: 24 VAC, 50/60 Hz, 4.7 VA
VG7000 Series Brass Trim Globe Valves with VA‑715x Series Non‑Spring‑Return Electric Actuators control hot or chilled water, or steam.
Specifications
Specifications
| Manufacturer Part Number |
VG7842PT |
| Manufacturer |
Johnson Controls |
| Product Series |
VG7000 Globe Valves |
| Family Series |
Johnson Controls HVAC Valves, VG7000 Globe Valves Series |
| Description |
Valve 3-W Mix Dn32 |
| Capacity |
18.5 Cv |
| Pipe Size |
1.25 " |
| Connection Type |
Threaded |
| Max Static Pressure |
400 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Globe |
| Medium Temperature Range |
35-248 °F |
| Flow Characteristic |
Linear |
| Comments |
ANSI Class 250 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VG7842PT
Johnson Controls HVAC Valves, VG7000 Globe Valves Series