VG7871CS+8122G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7871CS+8122G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7871CS+8122G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
3W1/2 Rsw .73 Va8122 Elec; 3-Way
MFG Item Number
VG7871CS+8122G
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7871CS+8122G
3W1/2 Rsw .73 Va8122 Elec; 3-Way

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7871CS+8122G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 3W1/2 Rsw .73 Va8122 Elec; 3-Way Mix 1/2in.Union Sweat .73Cv; For 3/8in. Nom. Tube Va-8122-1 Prop. Elec.
Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 195 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs