VG7871ET+3008B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7871ET+3008B

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series

VG7871ET+3008B

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
3W1/2Rsw1.8 W/3008 3-6#
MFG Item Number
VG7871ET+3008B
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7871ET+3008B
3W1/2Rsw1.8 W/3008 3-6#

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VG7871ET+3008B
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Description 3W1/2Rsw1.8 W/3008 3-6#
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments 3-6 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs