VG7872CT+433GGA
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7872CT+433GGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7872CT+433GGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
3W 1/2in. Rsw .73Cv Va4233;
MFG Item Number
VG7872CT+433GGA
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7872CT+433GGA
3W 1/2in. Rsw .73Cv Va4233;

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7872CT+433GGA
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 3W 1/2in. Rsw .73Cv Va4233; Va-4233-Gga-24 Elec Act With 12 Foot Cable Proportional
Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 35-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs