VG7872CT
Johnson Controls HVAC Valves, VG7000 Globe Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7872CT

Johnson Controls HVAC Valves, VG7000 Globe Valves Series

VG7872CT

Johnson Controls HVAC Valves, VG7000 Globe Valves Series
3W 1/2 Union Sweat .73Cv; W/ 3/8
MFG Item Number
VG7872CT
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Globe Valves Series
Item #
VG7872CT
3W 1/2 Union Sweat .73Cv; W/ 3/8

VG7000 Globe Valves Series Information

  • 90 lb Force Provides Tight Closeoff
  • Direct Coupled No Linkage Required
  • Magnetic Clutch Protects Gearing, Ensures Tight Closeoff
  • Controls Hot Water, Chilled Water, or Steam
  • Fits VG7000 Series Valves 1/2 through 2 in.
  • Valve Body Static Pressure Rating: ANSI Class 250
  • Factory or Field Assembly
  • Voltage: 24 VAC, 50/60 Hz, 4.7 VA
VG7000 Series Brass Trim Globe Valves with VA‑715x Series Non‑Spring‑Return Electric Actuators control hot or chilled water, or steam.

Specifications

Specifications
Manufacturer Part Number VG7872CT
Manufacturer Johnson Controls
Product Series VG7000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Globe Valves Series
Description 3W 1/2 Union Sweat .73Cv; W/ 3/8 Tail
Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-248 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs