VG7882CT+8050G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7882CT+8050G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7882CT+8050G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
3W1/2Usw.73 Va8050 Elec
MFG Item Number
VG7882CT+8050G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7882CT+8050G
3W1/2Usw.73 Va8050 Elec

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7882CT+8050G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 3W1/2Usw.73 Va8050 Elec
Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 190 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Net Weight 0 lbs
Gross Weight 0 lbs