VG7882ET+423AGC
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7882ET+423AGC

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7882ET+423AGC

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
3W 1/2in. Usw 1.8Cv Va4233; 1/2in. Usw
MFG Item Number
VG7882ET+423AGC
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7882ET+423AGC
3W 1/2in. Usw 1.8Cv Va4233; 1/2in. Usw

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7882ET+423AGC
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 3W 1/2in. Usw 1.8Cv Va4233; 1/2in. Usw 1.8 Cv Mix With Va-4233-Agc-2 Elec Act Floating Pt W/Switches
Capacity 1.8 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 35-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Auxiliary Switch 2
Net Weight 0 lbs
Gross Weight 0 lbs