VG7882PT+423BGA
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VG7882PT+423BGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series

VG7882PT+423BGA

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
3W 1-1/4Usw 18.5Cv Va4233; 1-1/4in.
MFG Item Number
VG7882PT+423BGA
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7882PT+423BGA
3W 1-1/4Usw 18.5Cv Va4233; 1-1/4in.

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Manufacturer Part Number VG7882PT+423BGA
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Description 3W 1-1/4Usw 18.5Cv Va4233; 1-1/4in. Usw 18.5 Cv Mix W/ Va-4233-Bga-2 Elec Act On/Off
Capacity 18.5 Cv
Pipe Size 1.25 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Medium Temperature Range 35-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs