Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VGA-2
SPLICE BOX PENDANT MOUNT 3/4in.
This item cannot be canceled or returned
Description
SPLICE BOX PENDANT MOUNT 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
VGA-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
SPLICE BOX PENDANT MOUNT 3/4in. |
| Box Type |
Ceiling Box, Round |
| Composition |
Aluminum |
| Weight Limit |
125 lbs |
| Mounting |
Hook |
| Approvals |
UL |
| Comments |
3/4 " Hub |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
VGA-2
Killark Electrical Boxes