Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Panel & Computer Interface Cables
VGA6P80BK
Hubbell Panel & Computer Interface Cables
P-CORD, AV,8PIN,PLENUM,80FT,BK
MFG Item Number
VGA6P80BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, AV,8PIN,PLENUM,80FT,BK
Specifications
Specifications
| Manufacturer Part Number |
VGA6P80BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Panel & Computer Interface Cables |
| Description |
P-CORD, AV,8PIN,PLENUM,80FT,BK |
| Connection Type |
8-pin mini-DIN |
| Connection Configuration |
Male to Male |
| Length |
80 ' |
| Jacket Material |
PVC |
| Plenum Rated |
Yes |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
VGA6P80BK
Hubbell Panel & Computer Interface Cables