Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
VGA6P85BK
Bryant Electric Panel & Computer Interface Cables
P-CORD, AV,8PIN,PLENUM,85FT,BK
MFG Item Number
VGA6P85BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, AV,8PIN,PLENUM,85FT,BK
Specifications
Specifications
| Manufacturer Part Number |
VGA6P85BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Copper Solutions, Patch Cord, AV, 8-Pin, Plenum, 8-5' Length, Black |
| Connection Type |
8-pin mini-DIN |
| Connection Configuration |
Male to Male |
| Length |
85 ' |
| Jacket Material |
PVC |
| Plenum Rated |
Yes |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.8 lbs |
VGA6P85BK
Bryant Electric Panel & Computer Interface Cables