Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, VGC Series
VGC2010
Blackburn, a T & B Brand Terminals, VGC Series
This item cannot be canceled or returned
Description
.Vibration resistant
Quick and easy install Superior electrical performance These vice‑lock connectors have a full thread engagement design that increases bolt strength. Also, these connectors have high pressure and torque ratio to ensure a low electrical resistance connection. These connectors help reduce inventory by accepting a wide range of conductors.
Silicon bronze material Easy conductor alignment
Specifications
Specifications
Manufacturer Part Number
VGC2010
Manufacturer
Blackburn, a T & B Brand
Product Series
VGC
Family Series
Blackburn, a T & B Brand Terminals, VGC Series
Description
VICE LOCK CONNECTORS
Wire Size Range
4-1 AWG
Material
Bronze
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
VGC2010
Blackburn, a T & B Brand Terminals, VGC Series