VGF21LP25
Honeywell HVAC Valves, VGF2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VGF21LP25

Honeywell HVAC Valves, VGF2 Series

VGF21LP25

Honeywell HVAC Valves, VGF2 Series
ANSI125,2-WAY-,21/2, P.B.LIEAR
MFG Item Number
VGF21LP25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VGF2 Series
Item #
VGF21LP25
ANSI125,2-WAY-,21/2, P.B.LIEAR

VGF2 Series Information

  • Self‑adjusting packing
  • Sizes from 2.5 to 6 inches
  • Stainless steel trim for long life span
The VGF flanged globe valves are for two positions or modulating control of steam, hot water, or chilled glycol solutions up to 50 percent concentration in closed loop heating, ventilation and air conditioning HVAC systems.
  • Equal percentage and linear flow characteristics
  • ANSI 125 and class 250 cast iron bodies with flanged end connections

Specifications

Specifications
Manufacturer Part Number VGF21LP25
Manufacturer Honeywell
Product Series VGF2
Family Series Honeywell HVAC Valves, VGF2 Series
Description ANSI125,2-WAY-,21/2, P.B.LIEAR
Capacity 72 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Max Static Pressure 175 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Net Weight 45.75 lbs
Gross Weight 2.8594 lbs