VGF31EM30
Honeywell HVAC Valves, VGF3 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VGF31EM30 Honeywell HVAC Valves, VGF3 Series, ANSI 125, 3-WAY, 3, MIX
MFG Item Number
VGF31EM30

VGF31EM30 Honeywell HVAC Valves, VGF3 Series, ANSI 125, 3-WAY, 3, MIX

MFG Item Number
VGF31EM30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VGF3 Series
Item #
VGF31EM30
ANSI 125, 3-WAY, 3, MIX

VGF3 Series Information

  • Self‑adjusting packing
  • Sizes from 2.5 to 6 inches
  • Stainless steel trim for long life span
The VGF flanged globe valves are for two positions or modulating control of steam, hot water, or chilled glycol solutions up to 50 percent concentration in closed loop heating, ventilation and air conditioning HVAC systems.
  • Equal percentage and linear flow characteristics
  • ANSI 125 and class 250 cast iron bodies with flanged end connections


Specifications

Specifications
Manufacturer Part Number VGF31EM30
Manufacturer Honeywell
Product Series VGF3
Family Series Honeywell HVAC Valves, VGF3 Series
Description ANSI 125, 3-WAY, 3, MIX
Capacity 115 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 58 psi
Max Static Pressure 175 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 58.6 lbs
Gross Weight 3.6625 lbs