Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VGL1GR Appleton Light Fixtures, GLOBE GREEN 60W-150W

MFG Item Number
VGL-1GR

VGL1GR Appleton Light Fixtures, GLOBE GREEN 60W-150W

MFG Item Number
VGL-1GR
Item Number
VGL1GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
VGL1GR
GLOBE GREEN 60W-150W

Series Information

Specifications

Specifications
Manufacturer Part Number VGL-1GR
Manufacturer Appleton
Family Series Appleton Light Fixtures
Description UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Green, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures
Accessory Type Globe
For Use With Appleton Light Fixture
Net Weight 0 lbs
Gross Weight 2.69 lbs