Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, Solenoid Valve Connectors Series
VGN-029-00
Mencom Connectors, Solenoid Valve Connectors Series
DIN B W/O ELECT PG 9 GRAY
MFG Item Number
VGN-029-00
This item cannot be canceled or returned
Description
Connectors, Solenoid Valve Connectors Series
DIN B W/O ELECT PG 9 GRAY
Solenoid Valve Connectors Series Information
Specifications
Specifications
| Manufacturer Part Number |
VGN-029-00 |
| Manufacturer |
Mencom |
| Product Series |
Solenoid Valve Connectors |
| Family Series |
Mencom Connectors, Solenoid Valve Connectors Series |
| Description |
DIN B W/O ELECT PG 9 GRAY |
| Connector Class |
Form B (10 mm) |
| Gender |
Valve Connector |
| Number of Poles |
2 |
| Number of Pins |
3 |
| Connection |
PG9 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Operating Temperature |
-40-125 °C |
| Body Material |
Polyamide |
| Comments |
Gray Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VGN-029-00
Mencom Connectors, Solenoid Valve Connectors Series