Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VGX-1
SPLICE BX CEILING MT 1/2in. HUB W/ 4
This item cannot be canceled or returned
Description
SPLICE BX CEILING MT 1/2in. HUB W/ 4
Specifications
Specifications
| Manufacturer Part Number |
VGX-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
SPLICE BX CEILING MT 1/2in. HUB W/ 4 HOLES |
| Box Type |
Ceiling Box, Round |
| Composition |
Aluminum |
| Weight Limit |
125 lbs |
| Approvals |
UL |
| Comments |
1/2 " Hub |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
VGX-1
Killark Electrical Boxes