VH2G7LTF2/M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VH2G7LTF2/M

Honeywell HVAC Valves

VH2G7LTF2/M

Honeywell HVAC Valves
2WAY HI PERF CL150 BFLY 2.5in. 2-10VDC
MFG Item Number
VH2G7LTF2/M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VH2G7LTF2/M
2WAY HI PERF CL150 BFLY 2.5in. 2-10VDC

Series Information

Specifications

Specifications
Manufacturer Part Number VH2G7LTF2/M
Manufacturer Honeywell
Family Series Honeywell HVAC Valves
Description 2WAY HI PERF CL150 BFLY 2.5in. 2-10VDC
Capacity 146 Cv
Pipe Size 2.5 "
Connection Type Lug
Max Static Pressure 285 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -22-122 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs