Series Information
| Manufacturer Part Number | VH4K7UPBH/M |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Valves |
| Description | 3WAY HI PERF CL150 BFLY 5in. 2-10VDC |
| Capacity | 714 Cv |
| Pipe Size | 5 " |
| Connection Type | Lug |
| Max Static Pressure | 285 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Butterfly |
| Medium Temperature Range | -22-122 °F |
| Flow Characteristic | Modified Linear |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Fail-Safe Mode | Non-Spring |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |