VH4R7HPBH/M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VH4R7HPBH/M

Honeywell HVAC Valves

VH4R7HPBH/M

Honeywell HVAC Valves
3WAY HI PERF CL150 BFLY 14in. 2-10VDC
MFG Item Number
VH4R7HPBH/M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VH4R7HPBH/M
3WAY HI PERF CL150 BFLY 14in. 2-10VDC

Series Information

Specifications

Specifications
Manufacturer Part Number VH4R7HPBH/M
Manufacturer Honeywell
Family Series Honeywell HVAC Valves
Description 3WAY HI PERF CL150 BFLY 14in. 2-10VDC
Capacity 6,857 Cv
Pipe Size 14 "
Connection Type Lug
Max Static Pressure 285 psi
Body Pattern Three-Way Mixing
Valve Style Butterfly
Medium Temperature Range -22-150 °F
Flow Characteristic Modified Linear
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs